Motion
HM129848XA-2

TIMKEN
HM129848XA-2

Tapered Roller Bearing Cone - 5.6875 in Bore, 2.3125 in Width
MI ITEM #04053144
MFR #HM129848XA-2
Price$95.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM129848XA-2

Tapered Roller Bearing Cone - 5.6875 in Bore, 2.3125 in Width
MI ITEM #04053144
MFR #HM129848XA-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.45/each

Specifications

Dimensions

  • Bore Diameter  
    5.6875 in
  • Cone Width  
    2.3125 in
  • Inner Ring Width
    2-5/16 in
  • Weight
    1.96 lbs

Details

  • Bore Type
    Straight
  • Compatible Cup
    HM129814XD
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893489858
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    HM129800
  • UPC_NO
    053893489858

Overview

Mfr description
HM129848XA SPACER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought