Motion
TIUB07BU2-305

SMC CORP OF AMERICA
TIUB07BU2-305

Polyurethane Tubing - Air/Water, 0.170 in ID, 0.250 in OD, 1000 ft Length
Mi Item #04053862
MFR #TIUB07BU2-305
Price$262.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TIUB07BU2-305

Polyurethane Tubing - Air/Water, 0.170 in ID, 0.250 in OD, 1000 ft Length
Mi Item #04053862
MFR #TIUB07BU2-305

Mfr description
TIUB07BU2-305 TUBING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.51/each

Specifications

Dimensions

  • Inside Diameter
    0.1700 in
  • Length
    1000 ft
  • Outside Diameter
    0.2500 in
  • Tube Inner Diameter
    0.170 in
  • Tube Outer Diameter
    0.250 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Blue (TR)
  • Country of Origin
    US
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • ManufacturerName (description attribute)
    SMC
  • Material
    Polyurethane
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)