Motion
CC-125-125-KWSP
Clamp-On Rigid Coupling - CC Series, Black Oxide, Steel, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.1250 in
MI ITEM #04054063
MFR #CC-125-125-KWSP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - CC Series, Black Oxide, Steel, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.1250 in
MI ITEM #04054063
MFR #CC-125-125-KWSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CC-125-125-KWSP CLAMP COUPLING

Specifications

  • Coupling Type
    One-Piece with Recessed Screws
  • Bore - Side 1
    1.1250 in
  • Bore - Side 2
    1.1250 in
  • Coupling Material
    Steel
  • Outside Diameter
    2.1250 in
  • Overall Length
    3.3750 in
  • Finish Coating
    Black Oxide
  • Coupling Length
    3.3750 in
  • Series
    CC
  • UPC_NO
    044861402788
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text