Motion
RPBA 104-C2 CR

SEALMASTER
RPBA 104-C2 CR

Pillow Block Roller Bearing - 1-1/4 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04054129
MFR #RPBA 104-C2 CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RPBA 104-C2 CR

Pillow Block Roller Bearing - 1-1/4 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04054129
MFR #RPBA 104-C2 CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RPBA 104-C2 CR
  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted contact flinger seal
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
  • Fluoropolymer-coated 2-bolt split cast iron housing for improved corrosion resistance
  • USDA H-1 approved Food-grade grease

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    4.5630 to 4.9380 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    1.5000 in
  • Overall Length
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Bearing Material
    52100 Steel
  • Base Width
    1.8750 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Fluoropolymer Coated
  • Overall Width
    2.3800 in
  • Seal Type
    Single Lip Contact
  • Radial Dynamic Load Capacity
    2975 lbf
  • Max Operating Temperature
    220 °F
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -20° to 220 °F
  • Bolt Size
    0.5000 in
  • Series
    RPBA
  • Standards Met
    ABMA, ISO
  • Weight
    4.8 lbs
  • Misalignment Angle
    ±3.0° Misalignment - Static Only
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RPBA 104-C2 CR
  • Manufacturer Upc Number
    662461298299
  • UPC_NO
    662461298299
  • Locking Type
    Set Screw Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text