Motion
SS188 COTT

PEER CHAIN
SS188 COTT

Engineering Chain - SS188 Series, 188 / 2.6090 in Pitch, Cottered, Carbon Steel Material
Mi Item #04054167
MFR #SS188 COTT
Price$52.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
SS188 COTT

Engineering Chain - SS188 Series, 188 / 2.6090 in Pitch, Cottered, Carbon Steel Material
Mi Item #04054167
MFR #SS188 COTT

Mfr description
SS188 COTT X 10 FT
  • All PEER steel bushed chains are manufactured with high quality steel.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Used to replace combination chains in severe applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.48/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    188 / 2.6090 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.500 in
  • Plate Height
    1.126 in
  • Plate Thickness
    0.252 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    SS188 / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    SS188
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)