Motion
HFSH1-032-640

LUBRI-LOY COMPANY
HFSH1-032-640

Food Grade Hydraulic Oil Synthetic
Mi Item #04054249
MFR #HFSH1-032-640
Price$804.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRI-LOY COMPANY
HFSH1-032-640

Food Grade Hydraulic Oil Synthetic
Mi Item #04054249
MFR #HFSH1-032-640

Mfr description
HFSH1-032-640 SYN HYDRAULIC OIL 32 FG
  • Superior Protection Against Wear, Rust, Corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$804.06/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    32
  • Weight
    35 lb

Details

  • Harmonization Code
    2710.19.3080
  • Oil Type
    Food Grade Synthetic
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)