Specifications
Dimensions
- Container Size55 gal (US)
- ISO Grade150
- Weight400 lb
Details
- Harmonization Code2710.19.3080
- Manufacturer Upc Number04054258
- Oil TypeFood Grade Synthetic
- Product TypeDirect Food Contact Oil
- Prop 65 StatementNo
Help us improve this product