Motion
GOSH1-320
Food Grade Gear Oil Synthetic
Mi Item #04054262
MFR #GOSH1-320
Price$8,229.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Grade Gear Oil Synthetic
Mi Item #04054262
MFR #GOSH1-320

Mfr description
GOSH1-320 SYNTHETIC GEAR OIL FOOD GRADE
  • Superior Protection against Wear, Rust, Corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,229.05/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    320
  • Weight
    400 lb

Details

  • Harmonization Code
    2710.19.3080
  • Manufacturer Upc Number
    04054262
  • Oil Type
    Food Grade Synthetic
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)