Motion
32064 X

SKF
32064 X

Tapered Roller Bearing Full Assembly - 320 mm Bore, 480 mm OD, 100 mm Cone Width, 74 mm Cup Width
MI ITEM #04054304
MFR #32064 X
Price$20,022.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32064 X

Tapered Roller Bearing Full Assembly - 320 mm Bore, 480 mm OD, 100 mm Cone Width, 74 mm Cup Width
MI ITEM #04054304
MFR #32064 X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,022.67/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter
    480 mm
  • Overall Width
    100 mm
  • Weight
    173.57 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    1100 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    320
  • UPC_NO
    7316577064813

Overview

Mfr description
32064X METRIC TAPERED SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text