Motion
176LH
MI ITEM #04054366
MFR #176LH
Price$42.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04054366
MFR #176LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.71/each

Specifications

Dimensions

  • Body Width
    2 in
  • Horizontal Clearance
    1 in
  • Shackle Diameter
    5/16 in
  • Vertical Clearance
    2-1/4 in

Details

  • Body Material
    Brass
  • Concealed Or Open Shackle
    Open Shackle
  • Covered Body Or Uncovered
    Not Covered
  • Dial Location
    Bottom
  • Key Control
    Key Controlled
  • Number of Bumpers
    0
  • Resettable Or Not
    Resettable Combination
  • Shackle Material
    Steel

Overview

Mfr description
176LH PADLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought