Motion
CNB21
Clampnut - 4.122-12 Thread Size, 5.7500 in OD, 5.0000 in Face Dia., 0.8320 in Width, Carbon Steel
MI ITEM #04054394
MFR #CNB21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clampnut - 4.122-12 Thread Size, 5.7500 in OD, 5.0000 in Face Dia., 0.8320 in Width, Carbon Steel
MI ITEM #04054394
MFR #CNB21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CNB21 CLAMP NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Overall Width
    0.8320 in
  • Thread Direction
    Right Hand
  • Series
    CNB
  • Axial Load
    90900 lbs
  • Manufacturer Product Page
  • Installation Instructions
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text