Motion
HHAAW
Hard Hat Adapter - Hard Hat Compatibility: PYRAMEX Hard Hat, Aluminum Material
Mi Item #04054467
MFR #HHAAW
Price$14.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Adapter - Hard Hat Compatibility: PYRAMEX Hard Hat, Aluminum Material
Mi Item #04054467
MFR #HHAAW

Mfr description
HHAAW ALUMINUM HARD HAT ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.67/each

Specifications

Details

  • Color
    Silver
  • Hard Hat Compatibility
    PYRAMEX Hard Hat
  • Material
    Aluminum
  • Type
    Adapter
  • UPC_NO
    814992010127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)