Motion
NK30/20

NTN
NK30/20

Needle Roller Bearing - 30 mm Bore, 55 mm OD
Mi Item #04054503
MFR #NK30/20
Price$62.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK30/20

Needle Roller Bearing - 30 mm Bore, 55 mm OD
Mi Item #04054503
MFR #NK30/20

Mfr description
NK30/20 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.66/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    28 mm
  • Precision Rating
    Not Rated
  • Weight
    0.131 lbs

Details

  • Closure Type
    Open
  • Flanges
    No Flange
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK30/20 Needle Roller Bearing features a 30 mm bore diameter, 55 mm outside diameter, 28 mm overall width, open closure type, and a weight of 0.131 lbs, making it suitable for industrial gear assemblies.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4550253072201
  • Max Rpm
    13000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2260 kgf
  • Radial Static Load Capacity
    3500 kgf
  • Series
    NK
  • UPC_NO
    4550253072201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)