Motion
6013-2RS1/C3W64

SKF
6013-2RS1/C3W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04054509
MFR #6013-2RS1/C3W64
List Price$418.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6013-2RS1/C3W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04054509
MFR #6013-2RS1/C3W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$418.70/each for your price

Overview

Mfr description
6013-2RS1/C3 W64 BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, solid Oil

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    0 °F to 185 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    18 mm
  • Element Material
    Bearing steel
  • Series
    60
  • Radial Dynamic Load Capacity
    7170 lbf
  • Radial Static Load Capacity
    5620 lbf
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Manufacturer Catalog Number
    6013-2RS1/C3W64
  • UPC_NO
    7316571587646
  • Weight
    1.04 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, solid Oil
  • Description
    6013-2RS1/C3 W64 BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6013-2RS1/C3W64 is a 65 mm bore radial/deep groove ball bearing with a 100 mm OD and 18 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text