Motion
61463686565

NORTON ABRASIVES
61463686565

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 1 in Wide
Mi Item #04054515
MFR #61463686565
Price$42.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686565

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 1 in Wide
Mi Item #04054515
MFR #61463686565

Mfr description
61463686565 90 MF276 1"X6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.27/each

Specifications

Dimensions

  • Overall Length  
    6 in
  • Overall Width  
    1 in

Details

  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Round
  • UPC_NO
    61463686565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)