Motion
6C5-6RFFORX90S

GATES RUBBER CO
6C5-6RFFORX90S

723505305 -
MI ITEM #04054889
MFR #6C5-6RFFORX90S
Price$89.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C5-6RFFORX90S

723505305 -
MI ITEM #04054889
MFR #6C5-6RFFORX90S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.44/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    6
  • End Size/Type
    3/8 FFORX
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.3110 in
  • SAE Size
    J1453 O-Ring Face Seal
  • Thread Size
    11/16-16 ORS
  • Thread Size 1
    1 1/16-16
  • Weight
    0.20 lbs

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FFORX
  • Fitting Shape
    90°
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Upc Number
    072053812657
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Seal Type
    O-Ring
  • Swivel
    Yes
  • UPC_NO
    072053812657

Overview

Mfr description
6C5-6RFFORX90S FITTING
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought