Motion
410
Roller Chain - Standard Series, 410 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material
Mi Item #04054946
MFR #410
Price$3.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 410 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material
Mi Item #04054946
MFR #410

Mfr description
410 RIV X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.26/ft

Specifications

Dimensions

  • Chain Overall Width
    0.4170 in
  • Inside Width
    0.1250 in, 3.18 mm
  • Link Plate Height
    0.3900 in, 9.91 mm
  • Link Plate Thickness
    0.0390 in, 0.98 mm
  • Pin Diameter
    0.142 in
  • Pin Length
    0.2330 in, 5.91 mm
  • Pitch
    1/2 in
  • Plate Height
    0.390 in
  • Plate Thickness
    0.039 in
  • Roller Diameter
    0.306 in
  • Roller Width
    0.125 in
  • Tensile Strength
    1900 ft-lbs
  • Weight
    0.019 lbs
  • Weight per Foot
    0.2 lbs, 0.3 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    410
  • Chain Number & Pitch
    410 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Carbon Steel Specialty Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Finish Coating
    Hot Dipped Lubricated
  • Manufacturer Catalog Number
    410 RIV X 10 ft
  • Material
    Carbon Steel
  • Material Specification
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    240
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)