1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
26811
26811
MI ITEM #
04055086
MFR #
26811
Your Price
$14.62
/pk
Qty
Add to Cart
Previous Page
Home
PRECISION BRAND PRODUCTS 26811
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
26811
26811
MI ITEM #
04055086
MFR #
26811
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$14.62
/pk
(List
$16.82
)
Qty
Add to Cart
Overview
Mfr description
26811 7/16 .032 BUTTON SHIM 25PK
Specifications
Material
Steel
Thickness
0.032 in
Button Size
7/16 in
Inner Diameter
0.31 in
Outer Diameter
0.4365 in
UPC_NO
69815826811
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data