1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
26904
26904
MI ITEM #
04055095
MFR #
26904
Your Price
$22.44
/pk
Qty
Add to Cart
Previous Page
Home
PRECISION BRAND PRODUCTS 26904
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
26904
26904
MI ITEM #
04055095
MFR #
26904
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$22.44
/pk
(List
$28.05
)
Qty
Add to Cart
Overview
Mfr description
26904 5/16 .015 BUTTON SHIM 50PK
Specifications
Material
Steel
Thickness
0.015 in
Button Size
5/16 in
Inner Diameter
0.23 in
Outer Diameter
0.3115 in
UPC_NO
69815826904
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data