Overview
Mfr description
C-7-X-PM CYLINDER
Specifications
- Bore Diameter0.7500 in
- Stroke0.2500 in
- SeriesPancake
- Mounting TypeClamped in T-Slot (Via Male Thread)
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data