Motion
10C5-10RFFORX

GATES RUBBER CO
10C5-10RFFORX

7238-01545 -
MI ITEM #04055121
MFR #10C5-10RFFORX
Price$118.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C5-10RFFORX

7238-01545 -
MI ITEM #04055121
MFR #10C5-10RFFORX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$118.68/each

Specifications

Dimensions

  • Dash Size
    10
  • End Size/Type
    5/8 FFORX
  • Hose Dash Size
    10
  • Hose Inside Diameter
    0.5000 in
  • SAE Size
    J1453 O-Ring Face Seal
  • Thread Size
    1-14 ORS
  • Thread Size 1
    1-14
  • Weight
    0.43 lbs

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FFORX
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Upc Number
    072053288810
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Seal Type
    O-Ring
  • Swivel
    Yes
  • UPC_NO
    072053288810

Overview

Mfr description
10C5-10RFFORX FITTING
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought