Motion
10GLP1-10FJX90L

GATES RUBBER CO
10GLP1-10FJX90L

Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #04055128
MFR #10GLP1-10FJX90L
Price$58.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10GLP1-10FJX90L

Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #04055128
MFR #10GLP1-10FJX90L

Mfr description
10GLP1-10FJX90LX 7351-15385
  • The GLP coupling features Gates exclusive TuffCoat Plating, which exceeds SAE salt spray requirements by more than 300 percent-providing outstanding protection from rust formation; Gates GLP couplings are offered in Male Pipe and JIC Straight, 45° and 90° configurations; Special GLP Dies Required;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.35/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    10
  • End 1 Size
    0.6250 in
  • End 2 Size
    0.6250 in
  • Hex Body
    0.5900 in
  • Hex Size
    0.5900 in
  • Hose Cut-Off Factor
    1.7600 in, 44.70 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • Length
    2.6200 in
  • SAE Size
    -10
  • Size
    0.6250 in
  • Thread Size
    7/8-14
  • Thread Size 1
    7/8-14
  • Weight
    0.38 lbs
  • Width
    0.5900 in

Details

  • Additional Details
    Whether it's a truck, bus or RV, heavy-duty vehicles rely on high-quality parts for dependability and performance. Gates Global Low-Pressure (GLP) Couplings have been engineered, designed and tested to meet the unique needs of these applications. The one-piece design of the GLP coupling ensures that port-to-port connections remain tight and leak-free. Plus, it can handle the weight of heavy-duty applications thanks to its sturdy construction - all steel or a brass stem and nut with a steel ferrule.
  • Application
    Heavy-duty vehicles (truck, bus, RV)
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Global Low-Pressure (GLP)
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    FJX
  • Connection 2 Short Name
    GLP
  • Connection Type
    Female JIC 37 °Swivel
  • Country of Origin
    US
  • End 1 Style
    Female JIC 37 °Swivel
  • End Gender
    Female
  • End Type 1
    FJX
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    90°
  • Fitting Type
    JIC 37° Flare
  • For Use With
    LOL, MegaTech and GTH
  • Manufacturer Catalog Number
    G42181-1010
  • Manufacturer Compatibility
    Gates GLP
  • Manufacturer Upc Number
    770075148715
  • Material
    Steel
  • Mating Angle
    37 °
  • Plating
    TuffCoat
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Standards Met
    SAE
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    FJX
  • Thread Type
    Female JIC 37 °Swivel
  • Type
    JIC Female Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)