Motion
12GL-12MP
Back Bone - Steel Material, 3/4 in Hose ID, Male
Mi Item #04055163
MFR #12GL-12MP
Price$24.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Back Bone - Steel Material, 3/4 in Hose ID, Male
Mi Item #04055163
MFR #12GL-12MP

Mfr description
12GL-12MP 7348-00015
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.67/each

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • End Size/Type
    3/4 NPT
  • Hex Body
    1.7500 in
  • Hex Size
    1.7500 in
  • Hose Cut-Off Factor
    1.4600 in, 37.10 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19 mm
  • Length
    3.4600 in
  • SAE Size
    -12
  • Size
    0.7500 in
  • Stem Length
    2.0000 in
  • Thread Size
    3/4-14
  • Thread Size 1
    3/4-14
  • Weight
    0.51 lbs
  • Width
    1.7500 in

Details

  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Application
    Low pressure hydraulic suction lines and low pressure return line hose
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection 1 Short Name
    GL
  • Connection 2 Short Name
    NPT
  • Connection Type
    NPT
  • Country of Origin
    US
  • End 1 Style
    NPT
  • End Gender
    Male
  • End Type 1
    MP
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Manufacturer Catalog Number
    G43100-1212
  • Manufacturer Upc Number
    072053464764
  • Material
    Steel
  • Mating Angle
    30 °
  • Plating
    TuffCoat
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Thread Interference/Mated Angle
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    NPT
  • Thread Type
    MP
  • Type
    Male NPTF
  • UPC_NO
    072053464764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)