Motion
DTAPKITM

GREENLEE
DTAPKITM

Tap & Drill Set - Combination Drill & Tap, Smallest Thread Size M3 x 0.5, Largest Thread Size M10 x 1.5
Mi Item #04055168
MFR #DTAPKITM
Price$88.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
DTAPKITM

Tap & Drill Set - Combination Drill & Tap, Smallest Thread Size M3 x 0.5, Largest Thread Size M10 x 1.5
Mi Item #04055168
MFR #DTAPKITM

Mfr description
DTAPKITM M3-M10 6-PIECE COMBINATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.97/each

Specifications

Dimensions

  • Largest Thread Size
    M10 x 1.5
  • Smallest Thread Size
    M3 x 0.5

Details

  • Drill Finish Coating
    Uncoated
  • Drill Material
    High Speed Steel
  • Number of Taps
    6
  • Tap Finish Coating
    Uncoated
  • Tap Type
    Combination Drill & Tap
  • Thread Standard
    Metric
  • UPC_NO
    783310121510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)