Motion
DTAP6-32

GREENLEE
DTAP6-32

Combination Drill & Tap - DTAP Series, High Speed Steel Material, Uncoated Finish, #6 – 32 Thread Size, UNC
Mi Item #04055174
MFR #DTAP6-32
Price$21.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
DTAP6-32

Combination Drill & Tap - DTAP Series, High Speed Steel Material, Uncoated Finish, #6 – 32 Thread Size, UNC
Mi Item #04055174
MFR #DTAP6-32

Mfr description
DTAP6-32 COMBINATION DRILL AND TAP BIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.20/each

Specifications

Dimensions

  • Shank Diameter
    1/4 in
  • Thread Size
    #6 – 32

Details

  • Coolant Delivery
    External
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Series
    DTAP
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)