Motion
DTAP8-32

GREENLEE
DTAP8-32

Combination Drill & Tap - DTAP Series, High Speed Steel Material, Uncoated Finish, #8 – 32 Thread Size, UNC
MI ITEM #04055177
MFR #DTAP8-32
Your Price$16.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
DTAP8-32

Combination Drill & Tap - DTAP Series, High Speed Steel Material, Uncoated Finish, #8 – 32 Thread Size, UNC
MI ITEM #04055177
MFR #DTAP8-32

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.23/each(List $22.73)

Overview

Mfr description
DTAP8-32 COMBINATION DRILL AND TAP BIT

Specifications

  • Finish Coating
    Uncoated
  • Thread Size
    #8 – 32
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Shank Diameter
    1/4 in
  • Thread Standard
    UNC
  • Coolant Delivery
    External
  • Series
    DTAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text