Motion
14MM-6MJ90

GATES RUBBER CO
14MM-6MJ90

Adapter Fitting - 14 mm Male Metric w/ O-Ring x 3/8 in Male JIC 37° Flare
MI ITEM #04055197
MFR #14MM-6MJ90
Price$77.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
14MM-6MJ90

Adapter Fitting - 14 mm Male Metric w/ O-Ring x 3/8 in Male JIC 37° Flare
MI ITEM #04055197
MFR #14MM-6MJ90

Mfr description
14MM-6MJ90 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.26/each

Specifications

Dimensions

  • End 1 Size
    14 mm
  • End 1 Size Type
    3/8 JIC 37°, M14 w/ O-Ring
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 JIC 37°, M14 w/ O-Ring
  • Weight
    0.10 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • Description Keyword
    14 mm Male Metric w/ O-Ring x 3/8 in Male JIC 37° Flare
  • End 1 Style
    Male Metric w/ O-Ring
  • End 1 Thread
    M14 x 1.5
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18
  • Manufacturer Upc Number
    072053791716
  • Material
    Steel
  • UPC_NO
    072053791716

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)