Motion
16M3K-MTF XBALE

GATES RUBBER CO
16M3K-MTF XBALE

Global M3K Mega3000® Hydraulic Hose - 1 in ID, 1.48 in OD, 3250 psi / 224.1 bar Working Pressure, 13000 psi / 896.3 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
MI ITEM #04055211
MFR #16M3K-MTF XBALE
List Price$43.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16M3K-MTF XBALE

Global M3K Mega3000® Hydraulic Hose - 1 in ID, 1.48 in OD, 3250 psi / 224.1 bar Working Pressure, 13000 psi / 896.3 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
MI ITEM #04055211
MFR #16M3K-MTF XBALE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.94/each for your price

Overview

Mfr description
16M3K-MTFXBALE 4657-5774

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053649505
  • Working Pressure
    3250 psi / 224.1 bar
  • Burst Pressure
    13000 psi / 896.3 bar
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -40 to 212 °F
  • UPC_NO
    072053649505
  • Color
    Black
  • Minimum Bend Radius
    4.8 in / 121.9 mm
  • Dash Size
    16
  • Segment Length Range
    121 to 200 ft
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    EN, ISO, MSHA 2G, SAE 100R17
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Description Keyword
    SAE 100R17
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Length
    800 ft / 244 m
  • Weight
    1.06 lbs
  • Manufacturer Catalog Number
    46575774
  • Hose Dash Size
    16
  • Cover Type
    MegaTuff
  • Trademark
    M3K Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    Recommended for high-pressure hydraulic oil line applications, M3K hose is easy to route and install in extremely tight areas. M3K hose has smaller exterior dimensions and signifcantly tighter bend radius than other SAE 100R1 and 100R2 hose and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    2-braid, wire
  • Hose Pressure
    Constant Pressure-High
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text