Motion
8G1 XLG REEL

GATES RUBBER CO
8G1 XLG REEL

Hydraulic Hose & Accessorie - 3/4 in ID, 1.09 in OD, 2325 psi / 160.3 bar Working Pressure, 9300 psi / 641.2 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #04055263
MFR #8G1 XLG REEL
List Price$12.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8G1 XLG REEL

Hydraulic Hose & Accessorie - 3/4 in ID, 1.09 in OD, 2325 psi / 160.3 bar Working Pressure, 9300 psi / 641.2 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #04055263
MFR #8G1 XLG REEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.10/ft for your price

Overview

Mfr description
8G1XLG REEL 4657-2645

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075168126
  • Working Pressure
    2325 psi / 160.3 bar
  • Burst Pressure
    9300 psi / 641.2 bar
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    770075168126
  • Minimum Bend Radius
    7 in / 177.8 mm
  • Dash Size
    8
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Nitrile/PVC - Type C2
  • Length
    500 ft / 152 m
  • Manufacturer Catalog Number
    46572645
  • Hose Dash Size
    8
  • Cover Type
    Standard
  • Trademark
    G1 Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    Global G1 hose is recommended for medium-pressure hydraulic lines and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    1-braid, wire
  • Hose Pressure
    Variable Pressure-Low
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text