Specifications
Dimensions
- Coupling Outside Diameter174.8 mm
- Coupling Size Code262
- Thread Size3/8-24 (Locknut) in, 5/16-24 (Cap Screw) in
Details
- IncludesWasher
- Manufacturer Catalog Number587614
- Product TypeDisc Coupling Parts & Kits
- Product TypesParts Kit
- Series71
- UPC_NO793699724332
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)