Motion
11T5/560

MEGADYNE
11T5/560

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 560 mm Pitch Length, 11 mm Width, 112 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04055579
MFR #11T5/560
Your Price$20.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
11T5/560

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 560 mm Pitch Length, 11 mm Width, 112 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04055579
MFR #11T5/560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.91/each(List $25.09)

Overview

Mfr description
11T5/560 METRIC TIMING BELT-MEGAPOWER

Specifications

  • Belt Type
    T5
  • Pitch
    5 mm
  • Overall Length
    560 mm
  • Overall Width
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    560 mm
  • UPC_NO
    746041262082

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text