Motion
D209-5C
Wire Cutter - 5-1/16 in Overall Length
Mi Item #04055882
MFR #D209-5C
Price$50.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 5-1/16 in Overall Length
Mi Item #04055882
MFR #D209-5C

Mfr description
D209-5C ELECTRONICS DIAGONAL CUTTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.63/each

Specifications

Dimensions

  • Handle Length
    7.9 cm, 3.1000 in
  • Jaw Length
    11/16 in
  • Jaw Thickness
    0.9 cm;0.3500 in
  • Jaw Width
    9/16 in
  • Length
    13 cm, 5.1000 in
  • Overall Depth
    0.9 cm, 0.3500 in
  • Overall Length
    5-1/16 in
  • Single Part Height
    0.9 cm;0.3500 in
  • Single Part Length
    13 cm;5.1000 in
  • Single Part Width
    1.4 cm;0.5600 in
  • Tool Weight
    85 g, 3 oz
  • Tool Width
    1.4 cm;0.5600 in
  • Weight
    0.19 lb
  • Width
    1.4 cm, 0.5600 in

Details

  • Application
    Printed Circuit Boards
  • Blade Finish
    Induction Hardened
  • Body Material
    Steel
  • Color
    Light Blue
  • Cutter Type
    Diagonal
  • Description
    Diagonal Cutting Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Blue
  • Handle Material
    Alloy Steel, Plastic
  • Handle Style
    Spring-Loaded
  • Handle Type
    Plastic-Dipped
  • High Leverage
    No
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644722028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)