Motion
FJ3045-0808S
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Straight Splicer - Carbon Steel
MI ITEM #04055895
MFR #FJ3045-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Straight Splicer - Carbon Steel
MI ITEM #04055895
MFR #FJ3045-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3045-0808S FITTING,AC
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    0.500 in
  • Material
    Carbon Steel
  • Height
    0.500 in
  • Width
    0.500 in
  • Length
    4.760 in
  • Weight
    4.59 oz
  • Overall Length
    4.760 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text