Motion
FJ3045-1010S
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Straight Splicer - Carbon Steel
Mi Item #04055896
MFR #FJ3045-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Straight Splicer - Carbon Steel
Mi Item #04055896
MFR #FJ3045-1010S

Mfr description
FJ3045-1010S FITTING,AC
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    0.630 in
  • Height
    0.630 in
  • Length
    5.680 in
  • Overall Length
    5.680 in
  • Weight
    3.70 oz
  • Width
    0.630 in

Details

  • Adapter Type
    Hose Fittings
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)