1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
FJ3288-02-0808S
FJ3288 Series E-Z Clip System A/C Refrigeration Products Female O-ring Long Pilot 90° Elbow - Steel Material
MI ITEM #
04055898
MFR #
FJ3288-02-0808S
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
DANFOSS AEROQUIP LLC FJ3288-02-0808S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
FJ3288-02-0808S
FJ3288 Series E-Z Clip System A/C Refrigeration Products Female O-ring Long Pilot 90° Elbow - Steel Material
MI ITEM #
04055898
MFR #
FJ3288-02-0808S
Mfr description
FJ3288-02-0808S FITTING,AC
Fit for wide range of applications
Durable and dependable
Cut assembly times and boost production
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
End 1 Size
1/2 in
Height
1.620 in
Inside Diameter
0.310 in
Length
3.770 in
Overall Length
3.770 in
Weight
0.22 lb
Width
0.880 in
Details
Adapter Type
Hose Fittings
End 1 Thread
3/4-16
Material
Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items