Motion
K01813777
Krylon® Aerosol Spray Paint - Safety Yellow, 12 oz Container Size, Lacquer, Exterior, Interior, Gloss Finish, 15 ft² Coverage Range, 15 min to 1 h Dry Time
Mi Item #04055920
MFR #K01813777
Price$13.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - Safety Yellow, 12 oz Container Size, Lacquer, Exterior, Interior, Gloss Finish, 15 ft² Coverage Range, 15 min to 1 h Dry Time
Mi Item #04055920
MFR #K01813777

Mfr description
K01813777 PAINT YELLOW SAFETY OSHA SPRAY
  • Matches OSHA standard color
  • High visibility safety colors
  • Ideal for signs, pipes, safety equipment and more
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.50/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    15 ft²
  • Weight
    1.03 lbs
  • Weight Case
    6.174 lbs
  • Weight Each
    1.029 lbs

Details

  • Base Type
    Lacquer
  • Color
    Safety Yellow
  • Color Family
    Yellow
  • Dry Time
    15 min to 1 h
  • Exposure
    Exterior, Interior
  • Finish
    Gloss
  • Harmonization Code
    3208200000
  • Manufacturer Upc Number
    724504075691
  • Package Quantity
    6
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • UPC_NO
    724504075691
  • Volatile Organic Compound Content
    49.34 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)