Motion
20626
20626
MI ITEM #04056112
MFR #20626
Price$146.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20626
MI ITEM #04056112
MFR #20626

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$146.48/each

Specifications

Dimensions

  • Character Height
    1/4 in
  • Shank Length
    3/8 in
  • Shank Width
    3/8 in

Details

  • Character Style
    Reverse-Face Embossed
  • Material
    Steel
  • Number Of Pieces
    36
  • Type
    Complete Set

Overview

Mfr description
20626 1/4" STANDARD GRADE LET/NUM SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought