Motion
DSG-03-3C4-D24-50

YUKEN
DSG-03-3C4-D24-50

JIS Dir. Valve Sol. Operated
MI ITEM #04056142
MFR #DSG-03-3C4-D24-50
Price$352.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSG-03-3C4-D24-50

JIS Dir. Valve Sol. Operated
MI ITEM #04056142
MFR #DSG-03-3C4-D24-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$352.52/each

Specifications

Dimensions

  • Overall Height
    105.3 mm
  • Overall Length
    282 mm
  • Overall Width
    70 mm
  • Valve Size
    D02

Details

  • Actuation
    Solenoid
  • Coil Voltage
    24 V dc
  • Design Number
    50
  • Electrical Connector Type
    Terminal Box
  • Flow Direction
    4-Way
  • Manual Override Type
    Manual Override Pin
  • Max Operating Temperature
    160 °F
  • Maximum Flow Rate
    31.7 gpm
  • Maximum Operating Pressure
    31.5 psi
  • Min Operating Temperature
    5 °F
  • Mounting Type
    Subplate
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Open Center (A, B & T)
  • T Port Pressure Rating
    2320 psi
  • Valve Application
    Industrial

Overview

Mfr description
DSG-03-3C4-D24-50 JIS DIR. VALVE SOL
  • ・CETOP D05 solenoid directional valve - standard ,・Max. operating pressure up to 31.5MPa (4,570psi),・Max. flow rate up to 120L/min (31.7gal/min)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought