Motion
200A29

Drillco
200A29

Jobber Length Drill Bit Set - High Speed Steel Material, 0.0625 in Smallest Drill Bit Size, 0.5000 in Largest Drill Bit Size, 29 Pieces
Mi Item #04056198
MFR #200A29
Price$195.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
200A29

Jobber Length Drill Bit Set - High Speed Steel Material, 0.0625 in Smallest Drill Bit Size, 0.5000 in Largest Drill Bit Size, 29 Pieces
Mi Item #04056198
MFR #200A29

Mfr description
200A29 29PC JOBBER DRILL SET 1/16 - 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.71/each

Specifications

Dimensions

  • Increments
    1/64 in
  • Largest Drill Bit Size
    0.5000 in
  • Smallest Drill Bit Size
    0.0625 in

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Pieces
    29
  • Parabolic Flutes
    No
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)