Overview
Mfr description
20A132CS TAP SET 1/2-13 COARSE THR
Specifications
- Tap TypeHand
- Smallest Thread Size1/2 – 13
- Largest Thread Size1/2 – 13
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitH3
- Thread StandardUNC
- Thread Length1-21/32 in
- Overall Length3-3/8 in
- Coolant DeliveryExternal
- Series2000
- Thread Size1/2-13
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data