Motion
20A140CS

Drillco
20A140CS

20A140CS
Mi Item #04056207
MFR #20A140CS
Price$163.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
20A140CS

20A140CS
Mi Item #04056207
MFR #20A140CS

Mfr description
20A140CS TAP SET 5/8-11 COARSE THR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.77/each

Specifications

Dimensions

  • Largest Thread Size
    5/8 – 11
  • Overall Length
    3-13/16 in
  • Smallest Thread Size
    5/8 – 11
  • Thread Length
    1-13/16 in
  • Thread Size
    5/8 – 11

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    2000
  • Tap Type
    Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)