Motion
28A060AS

Drillco
28A060AS

28A060AS
Mi Item #04056232
MFR #28A060AS
Price$41.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
28A060AS

28A060AS
Mi Item #04056232
MFR #28A060AS

Mfr description
28A060AS TAP SET 6.0MM - 1.00MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.71/each

Specifications

Dimensions

  • Largest Thread Size
    M6 x 1
  • Smallest Thread Size
    M6 x 1
  • Thread Size
    M6 x 1

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    2800
  • Tap Type
    Hand
  • Thread Limit/Fit
    D5
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)