Motion
28A100AS

Drillco
28A100AS

28A100AS
MI ITEM #04056235
MFR #28A100AS
Price$67.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
28A100AS

28A100AS
MI ITEM #04056235
MFR #28A100AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.80/each

Specifications

Dimensions

  • Largest Thread Size
    M10 x 1.5
  • Smallest Thread Size
    M10 x 1.5
  • Thread Size
    M10 x 1.5

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    2800
  • Tap Type
    Hand
  • Thread Limit/Fit
    D6
  • Thread Standard
    Metric Coarse

Overview

Mfr description
28A100AS TAP SET 10MM - 1.50MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought