Motion
28A120AS

Drillco
28A120AS

28A120AS
MI ITEM #04056237
MFR #28A120AS
List Price$98.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
28A120AS

28A120AS
MI ITEM #04056237
MFR #28A120AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.12/each for your price

Overview

Mfr description
28A120AS TAP SET 12MM - 1.75MM

Specifications

  • Tap Type
    Hand
  • Smallest Thread Size
    M2 x 0.4
  • Largest Thread Size
    M2 x 0.4
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Number Of Flutes
    3
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Limit/Fit
    D3
  • Thread Standard
    Metric Coarse
  • Coolant Delivery
    External
  • Series
    2800
  • Thread Size
    M2 x 0.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought