Motion
290A232

Drillco
290A232

Pipe Tap - 2900 Series, High Speed Steel Material, Uncoated Finish/Coating, 7 Flutes, 1-1/2 – 11-1/2 Thread Size, NPT
Mi Item #04056242
MFR #290A232
Price$399.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
290A232

Pipe Tap - 2900 Series, High Speed Steel Material, Uncoated Finish/Coating, 7 Flutes, 1-1/2 – 11-1/2 Thread Size, NPT
Mi Item #04056242
MFR #290A232

Mfr description
290A232 1-1/2" - 11-1/2 NPT TAPER TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.28/each

Specifications

Dimensions

  • Overall Length
    4-1/4 in
  • Thread Length
    1-3/4 in
  • Thread Size
    1-1/2 – 11-1/2

Details

  • Coolant Delivery
    External
  • Extended Shank
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Interrupted Thread
    No
  • Material
    High Speed Steel
  • Number Of Flutes
    7
  • Series
    2900
  • Tap Type
    Thread Forming
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)