Motion
290A264

Drillco
290A264

Pipe Tap - 2900 Series, High Speed Steel Material, Uncoated Finish/Coating, 7 Flutes, 2 – 11-1/2 Thread Size, NPT
MI ITEM #04056243
MFR #290A264
List Price$507.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
290A264

Pipe Tap - 2900 Series, High Speed Steel Material, Uncoated Finish/Coating, 7 Flutes, 2 – 11-1/2 Thread Size, NPT
MI ITEM #04056243
MFR #290A264

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$507.98/each for your price

Overview

Mfr description
290A264 2"-11-1/2 NPT TAPER PIPE TAP

Specifications

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Tap Type
    Thread Forming
  • Number Of Flutes
    7
  • Thread Length
    1-3/4 in
  • Thread Standard
    NPT
  • Interrupted Thread
    No
  • Extended Shank
    No
  • Coolant Delivery
    External
  • Overall Length
    4-1/2 in
  • Series
    2900
  • Thread Size
    2 – 11-1/2
  • Flute Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text