Overview
Mfr description
7E132ADC SE-5 7/8" OVAL DBL CUT
Specifications
- ShapeOval
- Cutting Edge TypeDouble Cut
- Head Diameter1/2 in
- Length of Cut7/8 in
- Shank Diameter1/4 in
- Trade NumberSE-5
- Finish CoatingUncoated
- Head MaterialCarbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data