Specifications
Dimensions
- Maximum Drill Diameter26 mm
- Seat Size2
- Thickness3/16 in
Details
- Finish CoatingTiAlN
- Full Insert Style Code1C22A-26
- Manufacturer GradeK20
- MaterialCarbide
- Material GradeC2
- Point Angle132 °
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)