Motion
AXK 75100

SKF
AXK 75100

Roller & Cage Assembly - 75 mm Bore, 100 mm OD, 4 mm Width
Mi Item #04056492
MFR #AXK 75100
Price$100.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AXK 75100

Roller & Cage Assembly - 75 mm Bore, 100 mm OD, 4 mm Width
Mi Item #04056492
MFR #AXK 75100

Mfr description
AXK 75100 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.74/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    100 mm
  • Overall Width
    4 mm
  • Weight
    0.14 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Compatible Washer
    AS 75100, GS 81115, LS 75100, WS 81115
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577713568
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    Max +250 °F
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    50 kN
  • Series
    AXK
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    7316577713568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)