Motion
TP LF863TAB-5IN

REXNORD INC
TP LF863TAB-5IN

114-1200-48 Flat Top Conveyor Chain Accessory - Top Plate, Tan, 5.0000 in Width, Thermoplastic Material
Mi Item #04056504
MFR #TP LF863TAB-5IN
Price$19.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP LF863TAB-5IN

114-1200-48 Flat Top Conveyor Chain Accessory - Top Plate, Tan, 5.0000 in Width, Thermoplastic Material
Mi Item #04056504
MFR #TP LF863TAB-5IN

Mfr description
114-1200-48 TP LF863TAB-K5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.95/each

Specifications

Dimensions

  • Width
    5.0000 in

Details

  • Accessory Type
    Top Plate
  • Color
    Tan
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699561289
  • Material
    Thermoplastic
  • UPC_NO
    793699561289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)